Page 1 of 11

Next

Compare
D12B29

COMPARE

D12B29

Description
D12B29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D12B29

BDI # 607374

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Pitch Diameter - Inch: 6.937
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.346
Other Features: Duplex Type
Global Part Number GPN: 569029
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3B29

COMPARE

PHS 12B-3B29

Description
PHS 12B-3B29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3B29

BDI # 1286201

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E12B29

COMPARE

E12B29

Description
E12B29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # E12B29

BDI # 608384

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Pitch Diameter - Inch: 6.937
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.346
Other Features: Triplex Type
Global Part Number GPN: 569993
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A29

COMPARE

12A29

Description
12A29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 12A29

BDI # 614791

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Pitch Diameter - Inch: 6.937
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 7.346
Other Features: Simplex Type
Global Part Number GPN: 570722
Pitch Diameter - Millimeter: 176.19
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B29H X 1-1/2

COMPARE

60B29H X 1-1/2

Description
60B29H X 1-1/2 ROLLER CHAIN SPROCKET ; 7.346 IN X 1-1/2 IN LTB X 3/4 IN P STEEL

TSUBAKI

Part # 60B29H X 1-1/2

BDI # 21558917

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.937

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.346
Pitch Diameter - Millimeter: 176.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY