W-75S-MPB

COMPARE

W-75S-MPB

Description
W-75S-MPB SYNCHRONOUS SPROCKET ; 8MM PITCH 75 TEETH 1.26IN BELT WD

CONTINENTAL

Part # W-75S-MPB

BDI # 397386

Features

Pitch Diameter - Inch: 7.519
Inch - Metric: Metric
Outside Diameter - Inch: 7.465
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 190.983
Mounting Method: Rough Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY