10S X 42MM

COMPARE

10S X 42MM

Description
10S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 10S X 42MM

BDI # 27307734

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S X 40MM

COMPARE

10S X 40MM

Description
10S X 40MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 10S X 40MM

BDI # 27322981

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10Sx65mm FLANGE #004940

COMPARE

10Sx65mm FLANGE #004940

Description
10S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES

DODGE

Part # 10Sx65mm FLANGE #004940

BDI # 27307736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10Sx55mm FLANGE #004938

COMPARE

10Sx55mm FLANGE #004938

Description
10S X 55MM ELASTOMERIC HUB ; D-FLEX TYPE S NON RET

DODGE

Part # 10Sx55mm FLANGE #004938

BDI # 27314097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.52

Length Thru Bore - Millimeter: 69
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 111
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY