Features
Pitch Diameter - Inch:
8.071
Inch - Metric:
Metric
Outside Diameter - Inch:
7.96
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576946
Pitch Diameter - Millimeter:
205.003
Mounting Method:
Rough Bore
2062B15H
Description
2062B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B15H
BDI # 17158952
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572431
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
2062A15H
Description
2062A15H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2062A15H
BDI # 17158933
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.96
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573068
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore