Page 1 of 12

Next

Compare
E100B20

COMPARE

E100B20

Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E100B20

BDI # 608346

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Triplex Type
Global Part Number GPN: 30763
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
DS100ATB20H

COMPARE

DS100ATB20H

Description
DS100ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE

MARTIN SPROCKET & GR

Part # DS100ATB20H

BDI # 606991

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.643
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 571838
Pitch Diameter - Millimeter: 202.946
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1DSA20

COMPARE

PHS 100-1DSA20

Description
PHS 100-1DSA20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1DSA20

BDI # 1288768

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.99

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-2BH20

COMPARE

PHS 20B-2BH20

Description
PHS 20B-2BH20 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2BH20

BDI # 1286821

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.991

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.643
Pitch Diameter - Millimeter: 202.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T100B20H

COMPARE

T100B20H

Description
T100B20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # T100B20H

BDI # 17160080

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 7.99
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.643
Global Part Number GPN: 572703
Pitch Diameter - Millimeter: 202.946
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY