Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
P36-20M-115-F

COMPARE

P36-20M-115-F

Description
P36-20M-115-F SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P36-20M-115-F

BDI # 413688

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P36-20M-170X2 1/8

COMPARE

P36-20M-170X2 1/8

Description
P36-20M-170X2 1/8 SPROCKET

CONTINENTAL

Part # P36-20M-170X2 1/8

BDI # 413689

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P36-20M-115

COMPARE

P36-20M-115

Description
P36-20M-115 SYNCHRONOUS PULLEY ; NON-RETURNABLE 36GROVES 20MM P 115MM W

GATES

Part # P36-20M-115

BDI # 1125662

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.038
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
P36-20M-170 X 2-1/8 MPB

COMPARE

P36-20M-170 X 2-1/8 MPB

Description
P36-20M-170 X 2-1/8 MPB SYNC PULLEY

TB WOODS

Part # P36-20M-170 X 2-1/8 MPB

BDI # 990309

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
P3620M115-F

COMPARE

P3620M115-F

Description
P3620M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755482

TIMKEN

Part # P3620M115-F

BDI # 24303150

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 250.012
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 229.18
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY