Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
60B36FH X 1-1/8
Description
60B36FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-1/8" BORE W/HARDENED TEETH
Part # 60B36FH X 1-1/8
BDI # 17159664
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572744
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36FH X 1-3/16
Description
60B36FH X 1-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-3/16" BORE W/HARDENED TEETH
Part # 60B36FH X 1-3/16
BDI # 17159666
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572232
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
60B36FH X 1-3/8
Description
60B36FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-3/8" BORE W/HARDENED TEETH
Part # 60B36FH X 1-3/8
BDI # 17159669
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
572373
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore