Page 1 of 19

Next

Compare
100B21 2-1/2 KW/2SS

COMPARE

100B21 2-1/2 KW/2SS

Description
100B21 2-1/2 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH

MARTIN SPROCKET & GR

Part # 100B21 2-1/2 KW/2SS

BDI # 21471405

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 213.055
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-2B21

COMPARE

PHS 100-2B21

Description
PHS 100-2B21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-2B21

BDI # 1288815

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.388

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.044
Pitch Diameter - Millimeter: 213.055
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100R21H

COMPARE

100R21H

Description
100R21H ROLLER CHAIN SPROCKET ; 1-1/4" P 21T HT BORE FOR R BUSHING

MARTIN SPROCKET & GR

Part # 100R21H

BDI # 614385

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.044
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571425
Pitch Diameter - Millimeter: 213.055
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100E21H

COMPARE

100E21H

Description
100E21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # 100E21H

BDI # 614333

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.044
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31175
Pitch Diameter - Millimeter: 213.055
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
100QD21H XE

COMPARE

100QD21H XE

Description
100QD21H XE ROLLER CHAIN SPROCKET ; ANSI 100 QD 21 TEETH

IWIS DRIVE SYSTEMS

Part # 100QD21H XE

BDI # 20638871

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 8.388
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.044
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 213.055
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY