H80BTL27
Description
H80BTL27 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 27T TAPERLOCK W/HT
Part # H80BTL27
BDI # 919662
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80BTB27H
Description
80BTB27H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 27 TEETH TAPER LOCK
Part # 80BTB27H
BDI # 20645147
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed