Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 25MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
40B57F X 1-3/16
Description
40B57F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 40B57F X 1-3/16
BDI # 914829
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore
40B57F X 1-1/8
Description
40B57F X 1-1/8 ; POR SPROCKET 1 1/8IN KW 2SS
Part # 40B57F X 1-1/8
BDI # 914828
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore
40B57F X 1-7/16
Description
40B57F X 1-7/16 ; POR SPROCKET 1 7/16IN KW 2SS
Part # 40B57F X 1-7/16
BDI # 914831
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore
40B57F X 1-1/4
Description
40B57F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 40B57F X 1-1/4
BDI # 914830
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.077
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
230.556
Mounting Method:
Finished Bore