012-8012S SPROCKET AG

COMPARE

012-8012S SPROCKET AG

Description
TIMKEN 012-8012S SPROCKET AG

TIMKEN

Part # 012-8012S SPROCKET AG

BDI # 1309408

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.347
Length Thru Bore - Millimeter: 15.494
Length Thru Bore - Inch: 0.61

Price Inventory : Available to order
Loading Price
QTY
40A28SS PER DWG 1003309

COMPARE

40A28SS PER DWG 1003309

Description
40A28SS PER DWG 1003309 SPROCKET ; 1/2IN PITCH 28 TEETH STEEL

MARTIN SPROCKET & GR

Part # 40A28SS PER DWG 1003309

BDI # 21445225

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
GF40SS-PBH

COMPARE

GF40SS-PBH

Description
GF40SS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

MARTIN SPROCKET & GR

Part # GF40SS-PBH

BDI # 24658070

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY