Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
Features
Thread Size:
M90 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Bore - Millimeter:
85
Length - Millimeter:
28
Other Features:
12 Locking Screws
Length - Inch:
1.102
ES 055 CLAMP.HUB
Description
MAYR POWER TRANS. ES 055 CLAMP.HUB
Part # ES 055 CLAMP.HUB
BDI # 20060377
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.803
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
120
Coupling Type:
Elastomeric Coupling
Torque:
120Nm