P90 5M 20 17MM SF 1SS koüa zbate
Description
KAHI CHAIN P90 5M 20 17MM SF 1SS koüa zbate
Part # P90 5M 20 17MM SF 1SS koüa zbate
BDI # 15069681
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
20
80A16H X 15/16IN
Description
80A16H X 15/16IN SPROCKET ; 15/16" BORE 16T CHAIN #80
Part # 80A16H X 15/16IN
BDI # 25179823
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
2060BS21 X 1-3/16 KW SS MTO
Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060
Part # 2060BS21 X 1-3/16 KW SS MTO
BDI # 25184472
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.43
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
129.261
Mounting Method:
Finished Bore
D50B26F X 1-1/4 MTO
Description
D50B26F X 1-1/4 MTO ; POR DBL SPKT F/50-2 ROLLER CHAIN
Part # D50B26F X 1-1/4 MTO
BDI # 23766289
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
HT80B16
Description
HT80B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HT80B16
BDI # 913640
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572935
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore