Page 1 of 4

Next

Compare
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # PX80 TL 2012

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : Available to order
Loading Price
QTY
H80TB21

COMPARE

H80TB21

Description
H80TB21 SPROCKET ; 80 CHAIN NO 21 TEETH TAPER LOCK BUSHING

TSUBAKI

Part # H80TB21

BDI # 21463116

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D80BTL21

COMPARE

D80BTL21

Description
D80BTL21 ROLLER CHAIN SPROCKET ; 21 TEETH ANSI 80 TYPE B

IWIS DRIVE SYSTEMS

Part # D80BTL21

BDI # 20645349

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80BTB21H

COMPARE

80BTB21H

Description
80BTB21H ROLLER CHAIN SPROCKET ; 80 21 TEETH 1 ROW HT

IWIS DRIVE SYSTEMS

Part # 80BTB21H

BDI # 20645025

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 6.71
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.235
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 170.434
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-8M-85-3020

COMPARE

P72-8M-85-3020

Description
P72-8M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P72-8M-85-3020

BDI # 414249

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 193.04
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 183.337
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY