Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.099
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Simplex Type
Global Part Number GPN:
569048
Pitch Diameter - Millimeter:
180.31
Mounting Method:
Rough Bore
60A32
Description
60A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 60A32
BDI # 163888
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
160B11H 2-15/16IN 2.0IN LTB
Description
160B11H 2-15/16IN 2.0IN LTB SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160B11H 2-15/16IN 2.0IN LTB
BDI # 21445048
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.012
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571508
Pitch Diameter - Millimeter:
180.34
Mounting Method:
Bushed
40BS49 3/4
Description
40BS49 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS49 3/4
BDI # 619976
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Global Part Number GPN:
32650
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore