Page 1 of 125

Next

Compare
140B16 MTO SPLIT SPROCKET

COMPARE

140B16 MTO SPLIT SPROCKET

Description
MTO SPLIT SPROCKET ; MTO SPLIT SPROCKET

MARTIN SPROCKET & GR

Part # 140B16 MTO SPLIT SPROCKET

BDI # 20452146

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B14 X 2-7/16

COMPARE

2082B14 X 2-7/16

Description
2082B14 X 2-7/16 SPLIT SPROCKET ; BORED TO SIZE AND FULLY SPLIT S-3 SPLIT

MARTIN SPROCKET & GR

Part # 2082B14 X 2-7/16

BDI # 24158659

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.96
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 228.295
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140B16 X 4-1/4 MTO

COMPARE

D140B16 X 4-1/4 MTO

Description
D140B16 X 4-1/4 MTO SPROCKET

MARTIN SPROCKET & GR

Part # D140B16 X 4-1/4 MTO

BDI # 24969649

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.971

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.847
Pitch Diameter - Millimeter: 227.863
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B40 REBORED TO 3IN

COMPARE

60B40 REBORED TO 3IN

Description
60B40 REBORED TO 3IN RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 60B40 REBORED TO 3IN

BDI # 21552520

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.56

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.98
Pitch Diameter - Millimeter: 242.824
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B14 X 2-3/16 PB

COMPARE

2082B14 X 2-3/16 PB

Description
2082B14 X 2-3/16 PB RLR CHAIN SPROCKET ; 2-3/16" BORE 14T CHAIN NO.2082

MARTIN SPROCKET & GR

Part # 2082B14 X 2-3/16 PB

BDI # 23774588

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 8.988
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.96
Other Features: Conveyor Series | Double Pitch | 2-3/16 Inch Plain Bore
Pitch Diameter - Millimeter: 228.295
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY