10F POLY-DISC CPLG FLG 3030
Description
10F POLY-DISC CPLG FLG 3030
Part # 10F POLY-DISC CPLG FLG 3030
BDI # 239478
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
10 POLY-DISC CPLG DISC
Description
10 POLY-DISC CPLG DISC
Part # 10 POLY-DISC CPLG DISC
BDI # 239469
Features
Component:
Disc
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Disc Coupling
Torque:
10900In-Lbs
10H POLY-DISC CPLG FLG 3030
Description
10H POLY-DISC CPLG FLG 3030
Part # 10H POLY-DISC CPLG FLG 3030
BDI # 239479
Features
Bore Profile:
Bushed
Component:
Hub
Flange Outside Diameter - Millimeter:
254
Inch - Metric:
Inch
Material:
Not Available
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter:
152.4
Coupling Type:
Disc Coupling
60B40 REBORED TO 3IN
Description
60B40 REBORED TO 3IN RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA
Part # 60B40 REBORED TO 3IN
BDI # 21552520
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
12B40 X 40MM KW 2SS
Description
12B40 X 40MM KW 2SS CHN SPROCKET ; 12CHAIN 40T
Part # 12B40 X 40MM KW 2SS
BDI # 23667382
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.559
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
Simplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
242.8
Mounting Method:
Finished Bore