D60CTL42
Description
D60CTL42 ROLLER CHAIN SPROCKET ; 42 TEETH ANSI 60
Part # D60CTL42
BDI # 20644485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
60BTB42
Description
60BTB42 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 42 TEETH TAPER LOCK
Part # 60BTB42
BDI # 20644253
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.504
Outside Diameter - Millimeter:
266.802
Bore - Millimeter:
203.2
Length - Millimeter:
51.994
Other Features:
Power-Lock
Length - Inch:
2.047