Page 1 of 106

Next

Compare
13E

COMPARE

13E

Description
13E QUADRA-FLEX SLEEVE ; 11-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 13E

BDI # 615405

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
D60B45 X 1-1/2 KW 2SS

COMPARE

D60B45 X 1-1/2 KW 2SS

Description
D60B45 X 1-1/2 KW 2SS SPROCKET

MARTIN SPROCKET & GR

Part # D60B45 X 1-1/2 KW 2SS

BDI # 23660396

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 10.752
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.176
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 273.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
32A16

COMPARE

32A16

Description
32A16 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A16

BDI # 618479

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 10.252
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 11.254
Other Features: Simplex Type
Global Part Number GPN: 569452
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
E160B16 MTO

COMPARE

E160B16 MTO

Description
E160B16 MTO SPROCKET

MARTIN SPROCKET & GR

Part # E160B16 MTO

BDI # 24751069

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.252

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.254
Pitch Diameter - Millimeter: 260.39
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W6414M90-F

COMPARE

W6414M90-F

Description
W6414M90-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W6414M90-F

BDI # 613105

Features

Pitch Diameter - Inch: 11.229
Flange Outside Diameter - Millimeter: 298.45
Inch - Metric: Metric
Outside Diameter - Inch: 11.118
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577995
Pitch Diameter - Millimeter: 285.21

Price Inventory : Available to order
Loading Price
QTY