Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
Features
Thread Size:
TR240 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Nominal Thickness - Inch:
1.339
Nominal Thickness - Millimeter:
34
80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH TAPER LOCK
Part # 80BTB35
BDI # 20645215
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.752
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
3