Features
Thread Size:
TR250 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Outside Diameter - Millimeter:
320
Other Features:
Trapezoidal Thread
Nominal Thickness - Inch:
1.417
Nominal Thickness - Millimeter:
36
H100TB30
Description
H100TB30 TAPER LOCK SPROCKET ; 1-1/4" PITCH 30-TEETH
Part # H100TB30
BDI # 21463148
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
H100BTL30
Description
H100BTL30 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 30T TAPERLOCK W/HT
Part # H100BTL30
BDI # 919521
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
100BTB30H
Description
100BTB30H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 30 TEETH TAPER LOCK
Part # 100BTB30H
BDI # 20638699
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed