14MX-75S-20
Description
14MX-75S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20
Part # 14MX-75S-20
BDI # 1095003
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MX-75S-68
Description
14MX-75S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 14MX-75S-68
BDI # 1095004
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type DF1
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MX-75S-125
Description
14MX-75S-125 SYNCHRONOUS PULLEY ; 14MM P 75GROVES
Part # 14MX-75S-125
BDI # 1095002
Features
Pitch Diameter - Inch:
13.157
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
334.188
Mounting Method:
Bushed
14MX-75S-37
Description
14MX-75S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-75S-37
BDI # 1408160
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed
14MX-75S-90
Description
14MX-75S-90 SYNCHRONOUS PULLEY ; 90MM BELT W 14MM BELT PIT 14M-90
Part # 14MX-75S-90
BDI # 1095005
Features
Pitch Diameter - Inch:
13.158
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.048
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
334.213
Mounting Method:
Bushed