Page 1 of 16

Next

Compare
D40Q96

COMPARE

D40Q96

Description
D40Q96 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D40Q96

BDI # 607805

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 15.282
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 15.573
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571218
Pitch Diameter - Millimeter: 388.163
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80A47

COMPARE

80A47

Description
80A47 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 80A47

BDI # 624441

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 14.972
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.538
Global Part Number GPN: 31872
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1A47

COMPARE

PHS 16B-1A47

Description
PHS 16B-1A47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A47

BDI # 1286272

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-2B96

COMPARE

PHS 40-2B96

Description
PHS 40-2B96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2B96

BDI # 1287745

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.282

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.573
Pitch Diameter - Millimeter: 388.163
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1B47

COMPARE

PHS 80-1B47

Description
PHS 80-1B47 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1B47

BDI # 1288513

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.538
Pitch Diameter - Millimeter: 380.28
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY