Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Simplex Type
Global Part Number GPN:
569127
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
D12CTB65
Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB65
BDI # 607394
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570577
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed
D240C15H X 2 RSB
Description
D240C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C15H X 2 RSB
BDI # 22382133
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
14.429
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.91
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
366.497
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
14.429
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.91
Global Part Number GPN:
31563
Pitch Diameter - Millimeter:
366.497
Mounting Method:
Rough Bore
60BS65 1-3/16
Description
60BS65 1-3/16 RLR CHAIN SPROCKET ; 65 TEETH 15.96" OUTSIDE DIA
Part # 60BS65 1-3/16
BDI # 21552517
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Finished Bore