Features
Pitch Diameter - Inch:
16.843
Inch - Metric:
Metric
Outside Diameter - Inch:
16.789
Face Width - Millimeter:
28
Face Width - Inch:
1.102
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Arm Style
Pitch Diameter - Millimeter:
427.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
20
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
16.24
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.673
Other Features:
Triplex Type
Global Part Number GPN:
36427
Pitch Diameter - Millimeter:
412.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Global Part Number GPN:
36065
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
6 C 160 Q
Description
6 C 160 Q V-BELT SHEAVE ; 6GR C 16" PD BORED FOR Q1 BUSHING
Part # 6 C 160 Q
BDI # 21975222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
J
Number of Grooves:
12