P6820M115-J
Description
P6820M115-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755688
Part # P6820M115-J
BDI # 24303558
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6820M290-N
Description
P6820M290-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755691
Part # P6820M290-N
BDI # 24303564
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
301.752
Face Width - Inch:
11.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6820M230-N
Description
P6820M230-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755690
Part # P6820M230-N
BDI # 24303562
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6820M170-M
Description
P6820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755689
Part # P6820M170-M
BDI # 24303560
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P6820M340-N
Description
P6820M340-N SYNCHRONOUS SPROCKET ; QD BUSHED 101755692
Part # P6820M340-N
BDI # 24303566
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.346
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed