Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Global Part Number GPN:
36066
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore
240BS17H X 4-1/2IN 1KW/2SS
Description
240BS17H X 4-1/2IN 1KW/2SS SPROCKET ; 240 CHAIN 17 TEETH 4-1/2" BORE
Part # 240BS17H X 4-1/2IN 1KW/2SS
BDI # 24721567
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
17.228
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.312
Other Features:
Simplex Type
Global Part Number GPN:
570217
Pitch Diameter - Millimeter:
437.58
Mounting Method:
Rough Bore
120F36H
Description
120F36H RLR CHAIN SPROCKET ; 4" BORE DIA 36 TEETH 1-1/2" PITCH
Part # 120F36H
BDI # 21569478
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
08BTB114
Description
08BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB114
BDI # 613345
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569924
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Bushed