Page 1 of 178

Next

Compare
16B-J

COMPARE

16B-J

Description
16B-J SLEEVE CPLG FLANGE ; 16 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 16B-J

BDI # 615803

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 18.875

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter: 184.15
Coupling Type: Elastomeric Coupling
Torque: EPDM 47250In-Lbs

Price Inventory : Available to order
Loading Price
QTY
18.0-8D-M

COMPARE

18.0-8D-M

Description
18.0-8D-M PULLEY

CONTINENTAL

Part # 18.0-8D-M

BDI # 410384

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.64
Outside Diameter - Millimeter: 473.456
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Classical Sheaves
Mounting Method: Bushed
Belt Series: D
Bushing Size: M
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY
200A22

COMPARE

200A22

Description
200A22 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A22

BDI # 617236

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 17.567
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 18.888
Global Part Number GPN: 31545
Pitch Diameter - Millimeter: 446.202
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2BK190-1-7/16

COMPARE

2BK190-1-7/16

Description
2BK190-1-7/16 FHP V-BELT SHEAVE ; 101757559

TIMKEN

Part # 2BK190-1-7/16

BDI # 236382

Features

Inch - Metric: Inch
Outside Diameter - Inch: 18.75
Outside Diameter - Millimeter: 476.25
Bore - Millimeter: 36.525
Bore - Inch: 1.438

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 2

Price Inventory : Available to order
Loading Price
QTY
T100C45

COMPARE

T100C45

Description
T100C45 ; POR SPROCKET SB 1 5/8IN

TSUBAKI

Part # T100C45

BDI # 913731

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.92

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 18.626
Pitch Diameter - Millimeter: 455.168
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY