Features
Pilot Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.25
Length Thru Bore - Millimeter:
104.775
Nominal Bolt Circle Diameter Round - Inch:
14.75
Other Features:
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
3.13
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
374.65
H140BTL32
Description
H140BTL32 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140BTL32
BDI # 24345960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Bushed
H160BTL28
Description
H160BTL28 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H160BTL28
BDI # 24345972
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
17.862
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.95
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
453.695
Mounting Method:
Bushed
P112-14M-40-3020
Description
P112-14M-40-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P112-14M-40-3020
BDI # 414131
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
40
P112-14M-115-4545
Description
P112-14M-115-4545 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # P112-14M-115-4545
BDI # 414130
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type A3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115