Page 1 of 237

Next

Compare
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
P192-8M-50-E

COMPARE

P192-8M-50-E

Description
P192-8M-50-E SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P192-8M-50-E

BDI # 413614

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.125

COMPARE

11214MT85A-F2.125

Description
11214MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.125

BDI # 922950

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F1.625

COMPARE

11214MT85A-F1.625

Description
11214MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.625

BDI # 922946

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F1.500

COMPARE

11214MT85A-F1.500

Description
11214MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.500

BDI # 922945

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY