Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
17.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.888
Global Part Number GPN:
31545
Pitch Diameter - Millimeter:
446.202
Mounting Method:
Rough Bore
80B58F X 1-1/4
Description
80B58F X 1-1/4 ; POR SPROCKET 1 1/4IN KW 2SS
Part # 80B58F X 1-1/4
BDI # 916179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
80B58F X 1-3/16
Description
80B58F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 80B58F X 1-3/16
BDI # 916178
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
18.471
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
469.163
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10
TL120H100-3020
Description
TL120H100-3020 SYNCHRONOUS SPROCKET ; POR
Part # TL120H100-3020
BDI # 255336
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Global Part Number GPN:
573558
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed