1/SPA500 2517 NR. AT05001
Description
SATI 1/SPA500 2517 NR. AT05001
Part # 1/SPA500 2517 NR. AT05001
BDI # 839941
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.902
Outside Diameter - Millimeter:
505.5
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
2517
Number of Grooves:
1
11214MT85A-F2.000
Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT85A-F2.000
BDI # 922949
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
3
PHP 2-B200TB
Description
PHP 2-B200TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 2-B200TB
BDI # 1283177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3020
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
12