Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
20BTB54
Description
20BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB54
BDI # 617111
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
21.498
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569106
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Global Part Number GPN:
31398
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Rough Bore
100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB
Description
100C54 X 3-7/16 7/8X7/16 KW 2SS 5" LTB ; MTO ROLLER CHAIN SPKT
Part # 100C54 X 3-7/16 7/8X7/16 KW 2SS 5IN LTB
BDI # 22457345
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571402
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Bushed