Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Threads per Inch:
5
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
Features
Pitch Diameter - Inch:
23.396
Inch - Metric:
Inch
Outside Diameter - Inch:
23.286
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
594.258
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
10-5V-2360-M
Description
10-5V-2360-M V-BELT SHEAVE ; QD BUSHED 101759654
Part # 10-5V-2360-M
BDI # 24304563
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
M
Number of Grooves:
10
10-5V-2360-TB
Description
10-5V-2360-TB V-BELT SHEAVE ; QD BUSHED 101759655
Part # 10-5V-2360-TB
BDI # 24304565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Web Style | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
10-D-220-M
Description
10-D-220-M V-BELT SHEAVE ; QD BUSHED 101759776
Part # 10-D-220-M
BDI # 24304827
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.64
Outside Diameter - Millimeter:
575.056
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
10