Features
Thread Size:
TR500 X 5
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Other Features:
Trapezoidal Thread | MS 30/500-96 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Other Features:
Locking Plate | 5/8-11 X 1-1/4 Hexagon Head Cap Screw
Threads per Inch:
5
Nominal Thickness - Inch:
2.703
Nominal Thickness - Millimeter:
68.656
H140CTL40
Description
H140CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H140CTL40
BDI # 24345962
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Thread Size:
19.682-5
Inch - Metric:
Inch
Outside Diameter - Inch:
22.818
Outside Diameter - Millimeter:
579.577
Threads per Inch:
5
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
228673
Description
228673 KEYLESS LOCKING ASSEMBLY, B115/RFN7009 500MM MD (SMARTCATALOG)
Part # 228673
BDI # 27302861
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.425
Outside Diameter - Millimeter:
595
Bore - Millimeter:
500
Length - Millimeter:
160
Other Features:
25 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
6.299