10BTB114
Description
10BTB114 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB114
BDI # 613882
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569054
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Other Features:
Triplex Type
Global Part Number GPN:
570076
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Simplex Type
Global Part Number GPN:
570630
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
PHS 12B-3C95
Description
PHS 12B-3C95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3C95
BDI # 1286213
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Rough Bore
PHS 12B-3TB95
Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3TB95
BDI # 1286225
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
22.684
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.121
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
576.17
Mounting Method:
Bushed