Page 1 of 19

Next

Compare
PX280F TL 7060

COMPARE

PX280F TL 7060

Description
PX280F TL 7060 FLG ASSY

DODGE

Part # PX280F TL 7060

BDI # 239843

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX320F TL 8065

COMPARE

PX320F TL 8065

Description
PX320F TL 8065 FLG ASSY

DODGE

Part # PX320F TL 8065

BDI # 239846

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX320H TL 8065

COMPARE

PX320H TL 8065

Description
PX320H TL 8065 FLG ASSY

DODGE

Part # PX320H TL 8065

BDI # 239847

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX280H TL 7060

COMPARE

PX280H TL 7060

Description
PX280H TL 7060 FLG ASSY

DODGE

Part # PX280H TL 7060

BDI # 239842

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 26.22

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 302200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
HM 30/630

COMPARE

HM 30/630

Description
HM 30/630 BRG LOCKNUT

SKF

Part # HM 30/630

BDI # 1302944

Features

Thread Size: TR630 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Outside Diameter - Millimeter: 730
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY