Features
Thread Size:
TR530 X 6
Inch - Metric:
Metric
Outside Diameter - Inch:
24.803
Outside Diameter - Millimeter:
630
Other Features:
Trapezoidal Thread | MS 30/600-530 Locking Clip
Nominal Thickness - Inch:
2.677
Nominal Thickness - Millimeter:
68
Features
Thread Size:
20.867-4
Inch - Metric:
Inch
Outside Diameter - Inch:
24.818
Outside Diameter - Millimeter:
630.377
Threads per Inch:
4
Nominal Thickness - Inch:
2.688
Nominal Thickness - Millimeter:
68.275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
4
5/8V24.8-5050
Description
5-8V24.8-5050 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 5/8V24.8-5050
BDI # 254548
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
6/8V24.8-5050
Description
6-8V24.8-5050 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 6/8V24.8-5050
BDI # 254549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
6