Page 1 of 20

Next

Compare
PX320F TL 8065

COMPARE

PX320F TL 8065

Description
PX320F TL 8065 FLG ASSY

DODGE

Part # PX320F TL 8065

BDI # 239846

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX320H TL 8065

COMPARE

PX320H TL 8065

Description
PX320H TL 8065 FLG ASSY

DODGE

Part # PX320H TL 8065

BDI # 239847

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 29.9

Length Thru Bore - Millimeter: 165.1
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 453000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
HM 30/630

COMPARE

HM 30/630

Description
HM 30/630 BRG LOCKNUT

SKF

Part # HM 30/630

BDI # 1302944

Features

Thread Size: TR630 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Outside Diameter - Millimeter: 730
Other Features: Trapezoidal Thread

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
HM 30/600

COMPARE

HM 30/600

Description
HM 30/600 BRG LOCKNUT

SKF

Part # HM 30/600

BDI # 1258790

Features

Thread Size: TR600 X 6
Inch - Metric: Metric
Outside Diameter - Inch: 27.559
Outside Diameter - Millimeter: 700
Other Features: Trapezoidal Thread | MS 30/600-530 Locking Clip

Nominal Thickness - Inch: 2.953
Nominal Thickness - Millimeter: 75

Price Inventory : Available to order
Loading Price
QTY
H160CTL40

COMPARE

H160CTL40

Description
H160CTL40 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL40

BDI # 24345976

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 25.492
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.612
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 647.497
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY