Page 1 of 45

Next

Compare
7 C 270 S

COMPARE

7 C 270 S

Description
7 C 270 S V-BELT SHEAVE ; 7GR C 27" PD BORED FOR S1 BUSHING

MARTIN SPROCKET & GR

Part # 7 C 270 S

BDI # 21979328

Features

Inch - Metric: Inch
Outside Diameter - Inch: 27.4
Outside Diameter - Millimeter: 695.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method: Bushed
Belt Series: C
Bushing Size: S2
Number of Grooves: 7

Price Inventory : Available to order
Loading Price
QTY
96XH400 J

COMPARE

96XH400 J

Description
96XH400 J SYNCHRONOUS BELT PULLEY ; H STYLE-QD

MARTIN SPROCKET & GR

Part # 96XH400 J

BDI # 625888

Features

Pitch Diameter - Inch: 26.738
Inch - Metric: Inch
Outside Diameter - Inch: 26.628
Face Width - Millimeter: 119.075
Face Width - Inch: 4.688

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN: 573686
Pitch Diameter - Millimeter: 679.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
200A32

COMPARE

200A32

Description
200A32 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 200A32

BDI # 617243

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Pitch Diameter - Inch: 25.505
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 26.882
Global Part Number GPN: 31552
Pitch Diameter - Millimeter: 647.827
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS160-1C40T

COMPARE

RS160-1C40T

Description
RS160-1C40T SPROCKET ; SB 1 3/8"

TSUBAKI

Part # RS160-1C40T

BDI # 912940

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.492

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 26.612
Pitch Diameter - Millimeter: 647.497
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
32A40

COMPARE

32A40

Description
32A40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A40

BDI # 618496

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 25.491
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 26.612
Other Features: Simplex Type
Global Part Number GPN: 570520
Pitch Diameter - Millimeter: 647.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY