D160C45 3-15/16 KW 2SS
Description
D160C45 3-15/16 KW 2SS SPROCKET ; 45 TEETH 29.8" OUTSIDE DIA
Part # D160C45 3-15/16 KW 2SS
BDI # 21552152
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
28.671
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Simplex Type
Global Part Number GPN:
569893
Pitch Diameter - Millimeter:
728.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Bushed
PHE 1200TGHCOVER
Description
PHE 1200TGHCOVER GRID COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHE 1200TGHCOVER
BDI # 1281898
Features
Component:
Horizontal Split Cover
Width - Millimeter:
356
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
29.803
Outside Diameter - Millimeter:
757
Other Features:
Components May or May Not Intermix Among Brands | 177MM To 361MM Bore Range | 1100 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
14.016
PHS 160-1A45
Description
PHS 160-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-1A45
BDI # 1290739
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore