D200B36

COMPARE

D200B36

Description
D200B36 ROLLER CHAIN SPROCKET ; 200 ANSI 36 TEETH

MARTIN SPROCKET & GR

Part # D200B36

BDI # 24599090

Features

Chain Pitch - Inch: 2.5
Chain Size: 200-2
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS200-1A36T

COMPARE

RS200-1A36T

Description
RS200-1A36T SPROCKET ; STOCK BORE

TSUBAKI

Part # RS200-1A36T

BDI # 912238

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
MTO 200A36 CUSTOM FABRICATION

COMPARE

MTO 200A36 CUSTOM FABRICATION

Description
MTO 200A36 CUSTOM FABRICATION ; HARD TEETH BORE 4 15/16 KWY 1 1/4X5/8

MARTIN SPROCKET & GR

Part # MTO 200A36 CUSTOM FABRICATION

BDI # 20433636

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 30.07
Pitch Diameter - Millimeter: 728.599
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY