Page 1 of 5

Next

Compare
140CTB54 LESS 4545 BUSHING

COMPARE

140CTB54 LESS 4545 BUSHING

Description
140CTB54 LESS 4545 BUSHING CHN SPROCKET

MARTIN SPROCKET & GR

Part # 140CTB54 LESS 4545 BUSHING

BDI # 23777939

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 30.097
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.096
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 764.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28CTB54

COMPARE

28CTB54

Description
28CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28CTB54

BDI # 618115

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 30.097
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.096
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569808
Pitch Diameter - Millimeter: 764.47
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RS28B-1C54T

COMPARE

RS28B-1C54T

Description
28BC54 ; POR SPROCKET SB 40MM

TSUBAKI

Part # RS28B-1C54T

BDI # 921067

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 30.097
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 31.096
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1C54

COMPARE

PHS 28B-1C54

Description
PHS 28B-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C54

BDI # 1287120

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.097

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 31.096
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 140-1A54

COMPARE

PHS 140-1A54

Description
PHS 140-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 140-1A54

BDI # 1290250

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.097

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.096
Pitch Diameter - Millimeter: 764.47
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY