Page 1 of 5

Next

Compare
16A96

COMPARE

16A96

Description
16A96 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 16A96

BDI # 615801

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Pitch Diameter - Inch: 30.563
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 31.147
Other Features: Simplex Type
Global Part Number GPN: 569663
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80E96

COMPARE

80E96

Description
80E96 ROLLER CHAIN SPROCKET ; 1" P 96T BORE FOR E BUSHING

MARTIN SPROCKET & GR

Part # 80E96

BDI # 625273

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 31.147
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31100
Pitch Diameter - Millimeter: 776.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

COMPARE

H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT

BDI # 25953268

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.563
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 31.147
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F80C96 X 4-3/16 MTO

COMPARE

F80C96 X 4-3/16 MTO

Description
F80C96 X 4-3/16 MTO SPROCKET

MARTIN SPROCKET & GR

Part # F80C96 X 4-3/16 MTO

BDI # 21585739

Features

Chain Pitch - Inch: 1
Chain Size: 80-4
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1C96

COMPARE

PHS 16B-1C96

Description
PHS 16B-1C96 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1C96

BDI # 1286377

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 30.563

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 31.147
Pitch Diameter - Millimeter: 776.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY