Page 1 of 14

Next

Compare
140S60

COMPARE

140S60

Description
140S60 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 140S60

BDI # 615678

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.442
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571505
Pitch Diameter - Millimeter: 849.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1C84

COMPARE

PHS 100-1C84

Description
PHS 100-1C84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1C84

BDI # 1288758

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.43

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.158
Pitch Diameter - Millimeter: 849.13
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A70

COMPARE

PHS 120-1A70

Description
PHS 120-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 120-1A70

BDI # 1288893

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 33.434

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 34.301
Pitch Diameter - Millimeter: 849.224
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140CTB60

COMPARE

140CTB60

Description
140CTB60 ROLLER CHAIN SPROCKET ; 1-3/4" P 60T HT BORE FOR 4040 BUSHING

MARTIN SPROCKET & GR

Part # 140CTB60

BDI # 615599

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 33.437
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.442
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 31988
Pitch Diameter - Millimeter: 849.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
120S70

COMPARE

120S70

Description
120S70 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 120S70

BDI # 615213

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 33.434
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 34.301
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571479
Pitch Diameter - Millimeter: 849.224
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY