Page 1 of 5

Next

Compare
PHS 160-1A54

COMPARE

PHS 160-1A54

Description
PHS 160-1A54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 160-1A54

BDI # 1290740

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 34.396

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 35.538
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A112

COMPARE

PHS 80-1A112

Description
PHS 80-1A112 ROLLER CHAIN SPROCKET ; POR

SKF

Part # PHS 80-1A112

BDI # 1288481

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160C54

COMPARE

160C54

Description
160C54 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 160C54

BDI # 616031

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.396
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.538
Global Part Number GPN: 30252
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H160CTL54

COMPARE

H160CTL54

Description
H160CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT

TSUBAKI

Part # H160CTL54

BDI # 24345980

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.396
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.538
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 873.658
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
160A54

COMPARE

160A54

Description
160A54 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 160A54

BDI # 615973

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 34.396
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 35.538
Global Part Number GPN: 31505
Pitch Diameter - Millimeter: 873.658
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY