KMT 14

COMPARE

KMT 14

Description
KMT 14

SKF

Part # KMT 14

BDI # 1421673

Features

Thread Size: M70 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY
KMTA 15

COMPARE

KMTA 15

Description
KMTA 15

SKF

Part # KMTA 15

BDI # 1421667

Features

Thread Size: M75 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 1.024
Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
S1200K COL

COMPARE

S1200K COL

Description
S1200K COL BALL BEARING COLLAR ; 2IN X 3IN X 2-13/16IN

TIMKEN

Part # S1200K COL

BDI # 1371840

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 24.003
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 50.8
Width - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY