Page 1 of 34

Next

Compare
60A15SS

COMPARE

60A15SS

Description
60A15SS ROLLER CHAIN SPROCKET ; 3/4" P 15T A PLATE

MARTIN SPROCKET & GR

Part # 60A15SS

BDI # 21975316

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B15 X 1-7/16 FORD SPEC

COMPARE

60B15 X 1-7/16 FORD SPEC

Description
60B15 X 1-7/16 FORD SPEC CHN SPROCKET ; 60CHAIN 15T

MARTIN SPROCKET & GR

Part # 60B15 X 1-7/16 FORD SPEC

BDI # 25178951

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS60A15 1-7/16

COMPARE

DS60A15 1-7/16

Description
DS60A15 1-7/16 SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH

MARTIN SPROCKET & GR

Part # DS60A15 1-7/16

BDI # 21445512

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.608

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H6015X 1 7/16

COMPARE

H6015X 1 7/16

Description
H6015X 1 7/16 SPROCKET ; FINISHED BORE NON RETURNABLE

BROWNING

Part # H6015X 1 7/16

BDI # 324421

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 3.608
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.978
Other Features: With Set Screw
Global Part Number GPN: 7387
Pitch Diameter - Millimeter: 91.643
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3BH15

COMPARE

PHS 12B-3BH15

Description
PHS 12B-3BH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3BH15

BDI # 1286187

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.607

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.978
Pitch Diameter - Millimeter: 91.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY