80BS11 1 3/16
Description
80BS11 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS11 1 3/16
BDI # 624481
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
33855
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
PHS 16B-1BH11
Description
PHS 16B-1BH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1BH11
BDI # 1286296
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
H80P11
Description
H80P11 ROLLER CHAIN SPROCKET ; 1" P 11T HT BORE FOR P BUSHING
Part # H80P11
BDI # 918803
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.006
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
PHS 16B-1TBH11
Description
PHS 16B-1TBH11 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1TBH11
BDI # 1292312
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed
E80B11H
Description
E80B11H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B11H
BDI # 608676
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
Triplex Type
Global Part Number GPN:
30872
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore