Page 1 of 2

Next

Compare
28C72

COMPARE

28C72

Description
28C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28C72

BDI # 618130

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 41.132
Other Features: Simplex Type
Global Part Number GPN: 569068
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1TB72

COMPARE

PHS 28B-1TB72

Description
PHS 28B-1TB72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1TB72

BDI # 1287156

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 40.12
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 41.132
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-2C72

COMPARE

PHS 28B-2C72

Description
PHS 28B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-2C72

BDI # 1287188

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 40.12

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 41.132
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1A72

COMPARE

PHS 28B-1A72

Description
PHS 28B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1A72

BDI # 1287092

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 40.12

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 41.132
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 28B-1C72

COMPARE

PHS 28B-1C72

Description
PHS 28B-1C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 28B-1C72

BDI # 1287124

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 40.12

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 41.132
Pitch Diameter - Millimeter: 1019.048
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY